- Steel Nilos Ring for A4000 Series Tapered Roller Bearing
- 0.59" Bearing ID x 1.3775" Bearing OD
- Outer Ring Sealing
| Bearing Series | A4000 Series |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.012 in |
| Material | Steel |
| Seal O.D. | 1.28 in |
| Seal I.D. | 0.59 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 1.3775 in |
| Bearing Bore | 0.59 in |
| Weight | 0.001 LB |
| EAN or UPC | 7316578020702 |

