SKF Motion Technologies
HM 803149 803110AV
Tapered Roller Bearing Series Metallic Seal
Item #101581119
- Steel Nilos Ring for HM803100 Series Tapered Roller Bearing
- 1 3/4" Bearing ID x 3 1/2" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | HM803100 Series |
| Material | Steel |
| Seal Thickness | 0.012 in |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 1 3/4 in |
| Bearing O.D. | 3 1/2 in |
| Bearing Bore | 1 3/4 in |
| Seal O.D. | 3.41 in |
| Weight | 0.029 LB |
| EAN or UPC | 7316578049550 |
