SKF Motion Technologies
L 44643 44610 AV
Tapered Roller Bearing Series Metallic Seal
Item #101556250
- Steel Nilos Ring for L44600 Series Tapered Roller Bearing
- 1" Bearing ID x 1.98" Bearing OD
- Outer Ring Sealing
| Seal O.D. | 1.9 in |
| Seal I.D. | 1 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 in |
| Seal Thickness | 0.012 in |
| Bearing O.D. | 1.98 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | L44600 Series |
| Material | Steel |
| Weight | 0.009 LB |
| EAN or UPC | 7316578021662 |
