- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M10 Thread
- 32 Threads per Inch
compliances
- 0
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Locknut Series | N Series |
| Slot Width [Min] | 0.12 in |
| Shaft Dia. | 10 mm |
| Right / Left Hand | Right Hand |
| O.D. | 0.75 in |
| Thread Size | M10 |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.002 in |
| Grade | Standard |
| Thickness | 0.21875 in |
| Mating Lockwasher | W00 |
| Face Diameter | 5/8 in |
| Weight | 0.018 LB |
| EAN or UPC | 7316576666872 |

