- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M110 Thread
- 12 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Material | Steel |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| O.D. | 5.3125 in |
| Max. Face Runout | 0.006 in |
| Right / Left Hand | Right Hand |
| Locknut Series | N Series |
| Grade | Standard |
| Slot Width [Min] | 0.485 in |
| Thickness | 0.78125 in |
| Shaft Dia. | 110 mm |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M110 |
| Threads per Inch | 12 |
| Face Diameter | 4.901 in |
| Mating Lockwasher | W22 |
| Weight | 1.486 LB |
| EAN or UPC | 7316576666902 |

