- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M130 Thread
- 12 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Thread Size | M130 |
| Locking Type | Not Self-Locking |
| Locknut Series | N Series |
| Thickness | 0.875 in |
| O.D. | 6.125 in |
| Mating Lockwasher | W26 |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Slot Width [Min] | 0.485 in |
| Material | Steel |
| Max. Face Runout | 0.006 in |
| Threads per Inch | 12 |
| Shaft Dia. | 130 mm |
| Face Diameter | 5.703 in |
| Weight | 2.019 LB |
| EAN or UPC | 7316576666926 |

