- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M17 Thread
- 32 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Locking Type | Not Self-Locking |
| O.D. | 1.125 in |
| Material | Steel |
| Face Diameter | 0.938 in |
| Max. Face Runout | 0.002 in |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | N Series |
| Mating Lockwasher | W03 |
| Grade | Standard |
| Thickness | 0.34375 in |
| Slot Width [Min] | 0.12 in |
| Shaft Dia. | 17 mm |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Thread Size | M17 |
| Thread Pitch | N/A |
| Weight | 0.055 LB |
| EAN or UPC | 7316571385464 |

