- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M190 Thread
- 8 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Max. Face Runout | 0.006 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 8 |
| Face Diameter | 8.266 in |
| Locking Type | Not Self-Locking |
| Thickness | 1.125 in |
| Thread Size | M190 |
| Grade | Standard |
| Slot Width [Min] | 0.61 in |
| Lockwasher Series | W Series, TW Series |
| O.D. | 8.6875 in |
| Material | Steel |
| Locknut Series | N Series |
| Thread Pitch | N/A |
| Mating Lockwasher | W38 |
| Shaft Dia. | 190 mm |
| Weight | 4.828 LB |
| EAN or UPC | 7316576666995 |

