- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M280 Thread
- 6 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| O.D. | 13 in |
| Thickness | 1.5 in |
| Thread Size | M280 |
| Face Diameter | 12.219 in |
| Grade | Standard |
| Slot Width [Min] | 0.98 in |
| Thread Pitch | N/A |
| Locknut Series | N Series |
| Threads per Inch | 6 |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 280 mm |
| Max. Face Runout | 0.008 in |
| Locking Type | Not Self-Locking |
| Weight | 14.524 LB |
| EAN or UPC | 7316576667060 |

