- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M320 Thread
- 6 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Thread Size | M320 |
| Grade | Standard |
| Thread Pitch | N/A |
| Shaft Dia. | 320 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Locknut Series | N Series |
| Threads per Inch | 6 |
| Slot Width [Min] | 0.98 in |
| Face Diameter | 14.031 in |
| Max. Face Runout | 0.008 in |
| Lockwasher Series | W Series, TW Series |
| O.D. | 15 in |
| Material | Steel |
| Thickness | 1.65625 in |
| Weight | 23.226 LB |
| EAN or UPC | 7316576667091 |

