- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M460 Thread
- 5 Threads per Inch
compliances
- 0
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 1.355 in |
| Right / Left Hand | Right Hand |
| Face Diameter | 20.688 in |
| Max. Face Runout | 0.008 in |
| Thread Pitch | N/A |
| Material | Steel |
| O.D. | 21.25 in |
| Threads per Inch | 5 |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 460 mm |
| Locknut Series | N Series |
| Thread Size | M460 |
| Grade | Standard |
| Thickness | 2.375 in |
| Weight | 56.218 LB |
| EAN or UPC | 7316577000965 |

