- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
| Internal Clearance | C1 |
| Cage Type | Non-Metallic |
| No. of Ribs - Inner Ring | 2 |
| Series | 10 |
| Relubrication Feature | Without |
| Inner Ring Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 5 |
| Static Load Rating | 9891.593 lbf, 44 kN |
| Tolerance | Class (SP) |
| Width | 0.71 in, 18 mm |
| No. of Rows | 1 |
| Element Material | Bearing Steel |
| Rolling Element | Roller |
| Cage | Non-Metallic |
| Bore Type | Tapered 1:12 |
| Radial Internal Clearance | Group 1 (C1) |
| Bearing Part | Complete Bearing |
| Cage Material | PEEK |
| No. of Ribs | 2 |
| O.D. | 3.54 in, 90 mm |
| Inch/Metric | Metric |
| Outside Dia. | 90 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Inside Dia. | 55 mm |
| O.D. Type | Cylindrical |
| I.D. | 2.17 in, 55 mm |
| Bearing Type | Radial |
| Row Type | 1 |
| ISO Tolerance | Class 4 / P4 |
| Bearing Material Coating | Bearing Steel |
| Bearing Style | Complete Bearing |
| Bearing Class | Class 5 / P5 |
| Material | Bearing Steel |
| Weight | 0.933 LB |
| EAN or UPC | 7316576155970 |

