- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
| Static Load Rating [Max] | 11016 lbf |
| Outer Ring Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 5 |
| Bearing Type | Radial |
| Bore Type | Tapered 1:12 |
| Element Material | Silicone Nitride Ceramic |
| Row Type | 1 |
| Material | Bearing Steel |
| Cage Type | Non-Metallic |
| Tolerance | Class (SP) |
| Width | 0.71 in, 18 mm |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Series | 10 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.71 in, 18 mm |
| Outside Dia. | 95 mm |
| No. of Ribs | 2 |
| Inside Dia. | 60 mm |
| Dynamic Load Rating | 9037 lbf |
| Limiting Speed - Oil | 28000 rpm |
| O.D. | 3.74 in, 95 mm |
| No. of Ribs - Inner Ring | 2 |
| Internal Clearance | C1 |
| Rolling Element | Roller |
| Rows of Balls | Single |
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| I.D. | 2.36 in, 60 mm |
| Cage Material | PEEK |
| Radial Internal Clearance | Group 1 (C1) |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 22000 rpm |
| Weight | 1.005 LB |
| EAN or UPC | 7316576077999 |

