- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
| Series | 10 |
| O.D. | 3.74 in, 95 mm |
| Rolling Element | Roller |
| Static Load Rating | 49 kN |
| Inch/Metric | Metric |
| Inner Ring Width | 0.71 in, 18 mm |
| Radial Internal Clearance | Group 1 (C1) |
| Element Material | Bearing Steel |
| Tolerance | Class (SP) |
| Cage Material | PEEK |
| Precision Rating | ABEC 5 |
| Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Outside Dia. | 95 mm |
| I.D. | 2.36 in, 60 mm |
| Internal Clearance | C1 |
| No. of Ribs | 2 |
| Bearing Part | Complete Bearing |
| Inside Dia. | 60 mm |
| Bearing Type | Radial |
| Row Type | 1 |
| Bore Type | Tapered 1:12 |
| No. of Rows | 1 |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| Dynamic Load Rating | 40.2 kN |
| ISO Tolerance | Class 4 / P4 |
| Bearing Class | Class 5 / P5 |
| Cage | Non-Metallic |
| Material | Bearing Steel |
| Weight | 1.043 LB |
| EAN or UPC | 7316576078477 |

