- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| Inside Dia. | 70 mm |
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| Precision Rating | ABEC 5 |
| Rolling Element | Roller |
| Inner Ring Width | 0.79 in, 20 mm |
| Row Type | 1 |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 0.79 in, 20 mm |
| No. of Rows | 1 |
| Bearing Part | Complete Bearing |
| No. of Ribs | 2 |
| Inch/Metric | Metric |
| Cage Type | Non-Metallic |
| Radial Internal Clearance | Group 1 (C1) |
| Cage Material | PEEK |
| Width | 0.79 in, 20 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| O.D. | 4.33 in, 110 mm |
| Outside Dia. | 110 mm |
| I.D. | 2.76 in, 70 mm |
| Series | 10 |
| No. of Ribs - Inner Ring | 2 |
| Tolerance | Class (SP) |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Internal Clearance | C1 |
| Weight | 1.523 LB |
| EAN or UPC | 7316576196102 |

