- Cylindrical Roller Bearing
| Basic Dynamic Load Rating | 14837.39 lbf, 66 kN |
| No. of Flanges Inner Ring | 2 |
| Material | Bearing Steel |
| Width | 0.866 in, 22 mm |
| Bore Type | Tapered |
| Tolerance Class | SP |
| O.D. | 4.921 in, 125 mm |
| Static Load Rating | 19445.974 lbf, 86.5 kN |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | NSTD |
| I.D. | 3.15 in, 80 mm |
| Attainable Speed For Oil Air Lubrication | 19000 rpm |
| Attainable Speed for Grease Lubrication | 16000 rpm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Cage Material | Non-Metallic |
| Weight | 1.94 LB |
| EAN or UPC | 7316576946585 |

