- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
| O.D. | 5.12 in, 130 mm |
| Bearing Style | Complete Bearing |
| Row Type | 1 |
| Bore Type | Tapered 1:12 |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| Radial Internal Clearance | Group 1 (C1) |
| Inch/Metric | Metric |
| Static Load Rating | 22930.512 lbf, 102 kN |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 5 |
| Relubrication Feature | Without |
| Outer Ring Width | 0.87 in, 22 mm |
| Bearing Type | Radial |
| Cage Material | Polyamide |
| Width | 0.87 in, 22 mm |
| Tolerance | Class (SP) |
| Series | 10 |
| Element Material | Bearing Steel |
| No. of Ribs - Inner Ring | 2 |
| Inside Dia. | 85 mm |
| Internal Clearance | C1 |
| No. of Ribs | 2 |
| Cage Type | Non-Metallic |
| Outside Dia. | 130 mm |
| I.D. | 3.35 in, 85 mm |
| Material | Bearing Steel |
| Rolling Element | Roller |
| No. of Rows | 1 |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 2.337 LB |
| EAN or UPC | 7316572213223 |

