- Cylindrical Roller Bearing
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Width | 0.945 in, 24 mm |
| Bore Type | Tapered |
| Attainable Speed For Oil Air Lubrication | 7500 rpm |
| Radial Internal Clearance | C1 |
| Basic Dynamic Load Rating | 18928.913 lbf, 84.2 kN |
| Tolerance Class | SP |
| I.D. | 3.74 in, 95 mm |
| O.D. | 5.709 in, 145 mm |
| Attainable Speed for Grease Lubrication | 6700 rpm |
| No. of Flanges Inner Ring | 2 |
| Cage Material | Non-Metallic |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Static Load Rating | 26077.837 lbf, 116 kN |
| Weight | 2.78 LB |
| EAN or UPC | 7316571313733 |

