- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M55 Thread
- 18 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Thread Size | M55 |
| Thread Pitch | N/A |
| O.D. | 2.96875 in |
| Mating Lockwasher | W11 |
| Locking Type | Not Self-Locking |
| Threads per Inch | 18 |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | N Series |
| Face Diameter | 2.656 in |
| Material | Steel |
| Max. Face Runout | 0.004 in |
| Slot Width [Min] | 0.24 in |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thickness | 0.5 in |
| Shaft Dia. | 55 mm |
| Weight | 0.413 LB |
| EAN or UPC | 7316571385686 |

