- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M95 Thread
- 11 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Thread Pitch | N/A |
| Thread Size | M95 |
| O.D. | 4.9375 in |
| Mating Lockwasher | W19 |
| Right / Left Hand | Right Hand |
| Max. Face Runout | 0.004 in |
| Slot Width [Min] | 0.36 in |
| Grade | Standard |
| Thickness | 0.71875 in |
| Threads per Inch | 11 |
| Locking Type | Not Self-Locking |
| Locknut Series | N Series |
| Material | Steel |
| Shaft Dia. | 95 mm |
| Face Diameter | 4.563 in |
| Lockwasher Series | W Series, TW Series |
| Weight | 1.495 LB |
| EAN or UPC | 7316576666711 |

