- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
| Lubricant | Solid Oil |
| Precision Rating | ABEC 1 |
| Internal Clearance | CN |
| Material | Bearing Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Row Type | 1 |
| Rows of Balls | Single |
| I.D. | 1.57 in, 40 mm |
| Inside Dia. | 40 mm |
| Width | 0.71 in, 18 mm |
| Outside Dia. | 80 mm |
| Bore Type | Cylindrical |
| Rolling Element | Roller |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| Series | 2 |
| O.D. | 3.15 in, 80 mm |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 0.71 in, 18 mm |
| Bearing Type | Radial |
| Weight | 0.849 LB |
| EAN or UPC | 7316573336778 |

