- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 60 mm x 110 mm x 22 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Radial Internal Clearance | C3 |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 110 mm |
| No. of Rows | 1 |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| End Type | Open End |
| Weight | 1.8 LB |
| EAN or UPC | 7316576624230 |

