- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
| Width | 1.1 in, 28 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Series | 2 |
| Relubrication Feature | Without |
| Inner Ring Width | 1.1 in, 28 mm |
| No. of Ribs - Inner Ring | 2 |
| No. of Rows | 1 |
| Bearing Part | Complete Bearing |
| Cage Type | Non-Metallic |
| Bearing Type | Radial |
| I.D. | 3.35 in, 85 mm |
| Rows of Balls | Single |
| Internal Clearance | C3 |
| Static Load Rating | 200 kN |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Rolling Element | Roller |
| Dynamic Load Rating | 190 kN |
| Cage Material | Polyamide |
| Limiting Speed | 5300 rpm |
| Reference Speed | 4800 rpm |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Style | Complete Bearing |
| O.D. | 5.91 in, 150 mm |
| Weight | 4.18 LB |
| EAN or UPC | 7316570550825 |

