- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M150 Thread
- 11 Threads per Inch
compliances
- 0
| Grade | Standard |
| Max. Face Runout | 0.006 in |
| Face Diameter | 7.063 in |
| Mating Lockwasher | W30 |
| Threads per Inch | 11 |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Shaft Dia. | 150 mm |
| Thickness | 0.96875 in |
| Lockwasher Series | W Series, TW Series |
| O.D. | 7.125 in |
| Locknut Series | N Series |
| Slot Width [Min] | 0.61 in |
| Thread Size | M150 |
| Thread Pitch | N/A |
| Weight | 4.363 LB |
| EAN or UPC | 7316576666780 |

