- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| End Type | Open End |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Capacity | High Capacity |
| Cage Type | Non-Metallic |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Cage Material | Polyamide |
| Bore Type | Cylindrical |
| Bearing Design | Removable Outer Ring – Straight |
| Inch/Metric | Metric |
| Enclosure | Open |
| Outer Ring Width | 0.59 in, 15 mm |
| O.D. | 2.05 in, 52 mm |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Limiting Speed | 18000 rpm |
| Width | 0.59 in, 15 mm |
| Reference Speed | 15000 rpm |
| Static Load Rating | 26 kN |
| Bearing Type | Radial |
| Inner Ring Width | 0.59 in, 15 mm |
| No. of Ribs - Inner Ring | 2 |
| I.D. | 0.79 in, 20 mm |
| Internal Clearance | CN |
| Rolling Element | Roller |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Series | 3 |
| Dynamic Load Rating | 35.5 kN |
| Rows of Balls | Single |
| Weight | 0.344 LB |
| EAN or UPC | 7316577059956 |

