- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 30 mm x 72 mm x 19 mm
- High Capacity
- Polyamide Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | High Capacity |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Width | 0.748 in, 19 mm |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Radial Internal Clearance | C3 |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 12000 rpm |
| End Type | Open End |
| Cage Material | Polyamide (Molded Nylon) |
| Oil Hole | w/o Oil Hole |
| Reference Speed | 11000 rpm |
| No. of Rows | 1 |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 1.0 LB |
| EAN or UPC | 7316577060303 |

