- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
| Cage Type | Solid Machined |
| Inner Ring Width | 1.14 in, 29 mm |
| O.D. | 4.72 in, 120 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| No. of Ribs - Inner Ring | 2 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 156 kN |
| Rows of Balls | Single |
| Static Load Rating | 143 kN |
| Row Type | 1 |
| Material | Bearing Steel |
| Tolerance | Class 6 (P6) |
| Cage Material | Brass |
| Series | 3 |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Bearing Part | Complete Bearing |
| I.D. | 2.17 in, 55 mm |
| Limiting Speed | 7000 rpm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.14 in, 29 mm |
| Reference Speed | 6000 rpm |
| Width | 1.14 in, 29 mm |
| Bearing Style | Complete Bearing |
| Rolling Element | Roller |
| Internal Clearance | C3 |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Weight | 3.746 LB |
| EAN or UPC | 7316570439496 |

