- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Dynamic Load Rating | 123 kN |
| Outer Ring Width | 1.22 in, 31 mm |
| Limiting Speed | 6700 rpm |
| Element Material | Bearing Steel |
| Reference Speed | 5600 rpm |
| O.D. Type | Cylindrical |
| O.D. | 5.12 in, 130 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Capacity | Standard Capacity |
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 127 kN |
| Row Type | 1 |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| End Type | Open End |
| Bore Type | Cylindrical |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Rolling Element | Roller |
| Width | 1.22 in, 31 mm |
| Bearing Type | Radial |
| I.D. | 2.36 in, 60 mm |
| Internal Clearance | C3 |
| Tolerance | Iso Class 6 (RBEC 3) |
| Cage Material | Brass |
| No. of Rows | 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Weight | 4.334 LB |
| EAN or UPC | 7316577064004 |

