- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M260 Thread
- 11 Threads per Inch
compliances
- 0
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Lockwasher Series | W Series, TW Series |
| Grade | Standard |
| Threads per Inch | 11 |
| O.D. | 12.1875 in |
| Thread Size | M260 |
| Material | Steel |
| Thickness | 1.40625 in |
| Locking Type | Not Self-Locking |
| Locknut Series | N Series |
| Shaft Dia. | 260 mm |
| Weight | 19.749 LB |
| EAN or UPC | 7316576666841 |

