- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 65 mm x 140 mm x 33 mm
- High Capacity
- Polyamide Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| I.D. | 65 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| O.D. | 140 mm |
| End Type | Open End |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Outer Ring – Straight |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.81 LB |

