- NA22..2RS Series Yoke Type Cam Follower, 12 mm ID x 32 mm Crowned OD, 13.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
| Overall Width | 14 mm |
| Series | NA22..2RS |
| Inch/Metric | Metric |
| Roller Type | Crowned |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Max] | 12 mm |
| Material | Steel |
| Roller Dia. | 32 mm |
| Bearing Type | Needle Bearing |
| Inside Diameter Tolerance [Min] | 11.992 mm |
| Overall Width Tolerance [Max] | 14 mm |
| Overall Width Tolerance [Min] | 13.88 mm |
| I.D. | 12 mm |
| Roller Width | 13.8 mm |
| Weight | 0.16 LB |
| EAN or UPC | 7316577011916 |

