- Radial Bearing Type
- 120 mm Inside Diameter
- 150 mm Outside Diameter
- 30 mm Width
| Cage Material | Sheet Metal |
| Bearing Design | Complete Bearing |
| Static Load Rating | 57326.28 lbf, 255 kN |
| Radial Internal Clearance | Group N |
| Outer Ring | Solid Machined |
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Reference Speed | 3200 rpm |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Cage Type | With |
| No. of Rows | 1 |
| O.D. | 150 mm |
| No. of Ribs - Outer Ring | 2 |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Limiting Speed | 3600 rpm |
| Lubricant | Grease |
| Material | Steel |
| Width | 1.181 in, 30 mm |
| Weight | 3.014 LB |
| EAN or UPC | 7316570215281 |

