- Radial Bearing Type
- 240 mm Inside Diameter
- 300 mm Outside Diameter
- 60 mm Width
| Width | 2.362 in, 60 mm |
| O.D. | 300 mm |
| Tolerance | Normal (PN) |
| Rows of Balls | 1 |
| Outer Ring | Solid Machined |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | Group N |
| No. of Rows | 1 |
| I.D. | 240 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Reference Speed | 1500 rpm |
| Limiting Speed | 1700 rpm |
| Lubricant | Grease |
| Bearing Type | Radial |
| Bearing Design | Complete Bearing |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Static Load Rating | 251785.791 lbf, 1120 kN |
| Cage Type | With |
| Relubrication Feature | With |
| No. of Ribs - Outer Ring | 2 |
| Weight | 22.533 LB |
| EAN or UPC | 7316577728593 |

