- Needle Roller Bearing
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Static Load Rating | 296747.58 lbf, 1320 kN |
| Reference Speed | 1300 rpm |
| O.D. | 13.78 in, 350 mm |
| Basic Dynamic Load Rating | 96443.037 lbf, 429 kN |
| Limiting Speed | 1400 rpm |
| No. of Flanges Outer Ring | 2 |
| Radial Internal Clearance | CN |
| I.D. | 11.024 in, 280 mm |
| Relubrication Feature | With |
| Tolerance Class | Normal |
| Outer Ring | Solid Machined |
| Cage Material | Sheet Metal |
| Width | 2.717 in, 69 mm |
| Weight | 34.366 LB |
| EAN or UPC | 7316577727398 |

