- Needle Roller Bearing
- 40 mm ID
- 62 mm OD
- 22 mm Width
- Round Bore
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| Enclosure | Open |
| Cage Type | With |
| Tolerance | Normal (PN) |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| O.D. | 62 mm |
| Inner Ring O.D. | 48 mm |
| Rows of Balls | 1 |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial, Needle Radial |
| Cage Material | Steel |
| End Type | Open End |
| Self Aligning | No |
| Bearing Design | Complete Bearing |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Lubricant | Grease |
| Outer Ring | Solid Machined |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Origin | Needle Radial |
| Weight | 0.529 LB |
| EAN or UPC | 7316577012159 |

