- Radial Bearing Type
- 22 mm Inside Diameter
- 39 mm Outside Diameter
- 17 mm Width
| Bearing Part | Complete Bearing |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Rows of Balls | 1 |
| I.D. | 22 mm |
| O.D. | 39 mm |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Static Load Rating | 7306.291 lbf, 32.5 kN |
| Bearing Type | Radial |
| Outer Ring | Solid Machined |
| Relubrication Feature | With |
| Width | 0.669 in, 17 mm |
| Material | Steel |
| Reference Speed | 14000 rpm |
| Tolerance | Normal (PN) |
| No. of Rows | 1 |
| Cage Type | With |
| Limiting Speed | 15000 rpm |
| Lubricant | Grease |
| No. of Ribs - Outer Ring | 2 |
| Bearing Design | Complete Bearing |
| Weight | 0.198 LB |
| EAN or UPC | 7316570490404 |

