| Roller Type | Crowned |
| Enclosure | Axial Sliding Ring |
| Overall Width | 29 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Roller Dia. | 62 mm |
| Roller Width | 28 mm |
| Series | NATR |
| Bearing Type | Needle Bearing |
| I.D. | 30 mm |
| Weight | 1.019 LB |
| EAN or UPC | 7316571594385 |
| Roller Type | Crowned |
| Enclosure | Axial Sliding Ring |
| Overall Width | 29 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Roller Dia. | 62 mm |
| Roller Width | 28 mm |
| Series | NATR |
| Bearing Type | Needle Bearing |
| I.D. | 30 mm |
| Weight | 1.019 LB |
| EAN or UPC | 7316571594385 |