- 22.05 in Inner Diameter
- 26.77 in Outer Diameter
- 2.2 in Width
| Series | 18 |
| Inch/Metric | Metric |
| Outer Ring Width | 2.2 in, 56 mm |
| Bearing Type | Radial |
| Rolling Element | Roller |
| Inner Ring Width | 2.2 in, 56 mm |
| I.D. | 22.05 in, 560 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Outside Dia. | 680 mm |
| Internal Clearance | C3 |
| Dynamic Load Rating | 1020 kN |
| Element Material | Bearing Steel |
| Static Load Rating | 2360 kN |
| Inside Dia. | 560 mm |
| No. of Rows | Single |
| Width | 2.2 in, 56 mm |
| O.D. | 26.77 in, 680 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Row Type | 1 |
| Material | Bearing Steel |
| Weight | 131.484 LB |
| EAN or UPC | 7316572277621 |

