- Cylindrical Roller Bearing
| Radial Internal Clearance | CN |
| Limiting Speed | 4500 rpm |
| O.D. | 3.346 in, 85 mm |
| Bearing Part | Complete Bearing |
| Static Load Rating | 17984.715 lbf, 80 kN |
| Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| I.D. | 2.362 in, 60 mm |
| Reference Speed | 3600 rpm |
| Weight | 0.661 LB |
| EAN or UPC | 7316572530283 |

