- 11.81 in Inner Diameter
- 16.54 in Outer Diameter
- 2.83 in Width
| Series | 29 |
| Bore Type | Cylindrical |
| I.D. | 11.81 in, 300 mm |
| Outer Ring Width | 2.83 in, 72 mm |
| Static Load Rating | 2200 kN |
| O.D. Type | Cylindrical |
| Width | 2.83 in, 72 mm |
| Dynamic Load Rating | 1120 kN |
| No. of Rows | 1 |
| Inner Ring Width | 2.83 in, 72 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Reference Speed | 630 rpm |
| Limiting Speed | 800 rpm |
| O.D. | 16.54 in, 420 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Bearing Part | Complete Bearing |
| Weight | 95.989 LB |
| EAN or UPC | 7316572412893 |

