- 14.17 in Inner Diameter
- 18.9 in Outer Diameter
- 2.83 in Width
| Width | 2.83 in, 72 mm |
| Reference Speed | 530 rpm |
| Material | Bearing Steel |
| Dynamic Load Rating | 1230 kN |
| Radial Internal Clearance | CN |
| Series | 29 |
| Static Load Rating | 2600 kN |
| Limiting Speed | 670 rpm |
| O.D. | 18.9 in, 480 mm |
| Inner Ring Width | 2.83 in, 72 mm |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Outer Ring Width | 2.83 in, 72 mm |
| I.D. | 14.17 in, 360 mm |
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 104.19 LB |
| EAN or UPC | 7316575126278 |

