- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.83 in Width
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| Static Load Rating | 69.5 kN |
| Cage Material | None |
| Limiting Speed | 6000 rpm |
| Element Material | Bearing Steel |
| Rolling Element | Roller |
| Series | 30 |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| I.D. | 1.57 in, 40 mm |
| Cage Type | Without |
| No. of Ribs - Inner Ring | 2 |
| O.D. | 2.68 in, 68 mm |
| Row Type | 1 |
| Reference Speed | 4800 rpm |
| Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 1 |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Dynamic Load Rating | 57.2 kN |
| Inner Ring Width | 0.83 in, 21 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Outer Ring Width | 0.83 in, 21 mm |
| Bearing Type | Radial |
| Weight | 0.725 LB |
| EAN or UPC | 7316577652331 |

