- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 1.02 in Width
| Radial Internal Clearance | Group 3 (C3) |
| O.D. Type | Cylindrical |
| Bearing Style | Complete Bearing |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 105 kN |
| Inside Dia. | 55 mm |
| Internal Clearance | C3 |
| Reference Speed | 3400 rpm |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Rolling Element | Roller |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Width | 1.02 in, 26 mm |
| No. of Ribs - Outer Ring | 1 |
| Outer Ring Width | 1.02 in, 26 mm |
| I.D. | 2.17 in, 55 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Radial |
| O.D. | 3.54 in, 90 mm |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Series | 30 |
| Outside Dia. | 90 mm |
| Limiting Speed | 4300 rpm |
| Inner Ring Width | 1.02 in, 26 mm |
| No. of Ribs - Inner Ring | 2 |
| Rows of Balls | Single |
| No. of Ribs | 2 |
| Static Load Rating | 140 kN |
| Weight | 1.444 KG |
| EAN or UPC | 7316570376500 |

