- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 1.46 in Width
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Dynamic Load Rating | 209 kN |
| Inch/Metric | Metric |
| Outer Ring Width | 1.46 in, 37 mm |
| Bearing Part | Complete Bearing |
| Limiting Speed | 2600 rpm |
| O.D. | 5.91 in, 150 mm |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Bearing Type | Radial |
| No. of Ribs - Inner Ring | 2 |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.46 in, 37 mm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Cage Material | None |
| O.D. Type | Cylindrical |
| Cage Type | Without |
| Reference Speed | 2000 rpm |
| Series | 30 |
| Rolling Element | Roller |
| I.D. | 3.94 in, 100 mm |
| Width | 1.46 in, 37 mm |
| Static Load Rating | 310 kN |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| No. of Ribs - Outer Ring | 1 |
| Weight | 4.848 LB |
| EAN or UPC | 7316570811742 |

