Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NJ 1016 ECML/C3

Single Row Steel Cylindrical Bearing
Item #101492949
  • 3.15 in Inner Diameter
  • 4.92 in Outer Diameter
  • 0.87 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.15 in Inner Diameter
  • 4.92 in Outer Diameter
  • 0.87 in Width
Bore Type Cylindrical
Inner Ring Width 0.87 in, 22 mm
No. of Rows 1
O.D. Type Cylindrical
Material Bearing Steel
Precision Rating ABEC 1
Rolling Element Roller
Reference Speed 6000 rpm
Radial Internal Clearance C3
Row Type 1
Bearing Type Radial
Internal Clearance C3
Tolerance Normal (PN)
Width 0.87 in, 22 mm
Cage Material Brass
No. of Ribs - Outer Ring 2
Cage Type Solid Machined
Relubrication Feature Without
Outer Ring Width 0.87 in, 22 mm
Inch/Metric Metric
Rows of Balls Single
I.D. 3.15 in, 80 mm
No. of Ribs - Inner Ring 1
Limiting Speed 9500 rpm
Dynamic Load Rating 99 kN
Bearing Part Complete Bearing
Bearing Style Complete Bearing
O.D. 4.92 in, 125 mm
Series 10
Static Load Rating 127 kN
Element Material Bearing Steel
Weight 2.379 LB
EAN or UPC 7316571145372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison