- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| Reference Speed | 11000 rpm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Static Load Rating | 48 kN |
| Outer Ring Width | 0.67 in, 17 mm |
| I.D. | 1.38 in, 35 mm |
| ISO Tolerance | Class 6 / P6 |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Width | 0.67 in, 17 mm |
| Cage | Sheet Metal |
| Inner Ring Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| O.D. | 2.83 in, 72 mm |
| Bearing Class | Normal / P0 |
| Dynamic Load Rating | 56 kN |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Limiting Speed | 12000 rpm |
| Series | 2 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Weight | 0.7 LB |
| EAN or UPC | 7316577034762 |

