- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
| Cage Material | Brass |
| Relubrication Feature | Without |
| O.D. | 2.83 in, 72 mm |
| Limiting Speed | 12000 rpm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Static Load Rating | 48 kN |
| Radial Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Width | 0.67 in, 17 mm |
| Bore Type | Cylindrical |
| Series | 2 |
| Outer Ring Width | 0.67 in, 17 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.67 in, 17 mm |
| Reference Speed | 11000 rpm |
| No. of Rows | 1 |
| Dynamic Load Rating | 56 kN |
| I.D. | 1.38 in, 35 mm |
| Weight | 0.793 LB |
| EAN or UPC | 7316574278077 |

