- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
| Series | 2 |
| Relubrication Feature | Without |
| Outer Ring Width | 0.94 in, 24 mm |
| No. of Ribs - Inner Ring | 1 |
| Dynamic Load Rating | 137 kN |
| O.D. Type | Cylindrical |
| O.D. | 4.92 in, 125 mm |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group 4 (C4) |
| Bearing Style | Complete Bearing |
| Limiting Speed | 6300 rpm |
| Inch/Metric | Metric |
| I.D. | 2.76 in, 70 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.94 in, 24 mm |
| Rolling Element | Roller |
| Cage Type | Sheet Metal |
| Inside Dia. | 70 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Outside Dia. | 125 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | 1 |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Tolerance | Normal (PN) |
| Internal Clearance | C4 |
| Reference Speed | 6000 rpm |
| Width | 0.94 in, 24 mm |
| No. of Ribs | 1 |
| Static Load Rating | 137 kN |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Weight | 2.687 LB |
| EAN or UPC | 7316571364131 |

