- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
| Cage Material | Brass |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Rolling Element | Roller |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 137 kN |
| Inner Ring Width | 0.94 in, 24 mm |
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| No. of Rows | Single |
| Series | 2 |
| Width | 0.94 in, 24 mm |
| Row Type | 1 |
| I.D. | 2.76 in, 70 mm |
| O.D. | 4.92 in, 125 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| Static Load Rating | 137 kN |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 3.001 LB |
| EAN or UPC | 7316571516172 |

