- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 50 mm x 90 mm x 23 mm
- High Capacity
- Steel Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| O.D. | 90 mm |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| Bearing Design | Removable Inner Ring – Flanged |
| Enclosure | Open |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| I.D. | 50 mm |
| Precision Ground | Yes |
| Weight | 1.6 LB |
| EAN or UPC | 7316570396706 |

